Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 125A PN&SL_PLUG
Mfr # W4125-P6
Zoro # G3835098
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type International Configuration Watertight
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Amps - Plugs and Receptacles 125 A
- Voltage 346/415V AC
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W4125-P6
- Zoro # G3835098
- UPC # 78477676585
- Country of Origin Italy
- Category Pin & Sleeve Receptacles
Dimensions
Length | 13.9760 in |
Height | 6.69 in |
Wire Size | 6 to 1 AWG |
Dimensions | 5 in Dia x 10.7 in L |
Description
125 Amp, 346-415 Volt, 3P+N+E (4P, 5W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP66/667, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/32" Aluminum Cable Ferrules 100PK (54890)
- WIEGMANN 304 Stainless Steel Sloped Enclosure, 16 in H, 16 in W, 8 in D, NEMA 3R; 4; 4X; 12, Hinged (N412161608CSSST)
- MERSEN Fuse, G Class, AG Series, Time Delay, 6 A, 600V AC, Nonindicating (AG6)
- NVENT CADDY CADDY Pyramid H-Frame Kit, Rubber Bottom, 1500lb Static Load (PHKR)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- HUBBELL Pin and Sleeve Receptacle, 30A, Red, 480VAC (HBLS430R7W)
- Leviton Pin & Sleeve Receptacles