Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 125A PN&SL_CONN
Mfr # W3125-C11
Zoro # G3835292
product price: $533.99
/ea
Free Shipping & Returns
$533.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type Pin and Sleeve
- Amps - Plugs and Receptacles 125 A
- Voltage 440/460V AC
- Color - Plugs and Receptacles Red
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W3125-C11
- Zoro # G3835292
- UPC # 78477677940
- Country of Origin Italy
- Category Pin & Sleeve Receptacles
Dimensions
Length | 13.9760 in |
Height | 6.69 in |
Wire Size | 6 to 1 AWG |
Details
Item | Connector |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Type | Pin and Sleeve |
Amps - Plugs and Receptacles | 125 A |
Voltage | 440/460V AC |
Color - Plugs and Receptacles | Red |
Number of Poles | 3 |
Number of Wires | 4 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Application | Industrial Applications |
Operating Temp. Range | -25°C to 40°C |
Impact Rating | IK08 |
Hz | 60Hz |
IP Rating | IP66/67 |
Description
125 Amp, 440-460 Volt, 3P+E (3P, 4W), Clock Position 11, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 48 to 130 V AC/DC, 9 A, Reversing: No (LC1D09EHE)
- TELEMECANIQUE SENSORS Inductive sensor XS1 M8-L61mm-stainl (XS1M08MA230K)
- TSUBAKI TSB151 Shock Relay 110/220v-ac (TSB151)
- POWERZONE Light Safety Magnetc Led Amber (35705)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- MELTRIC 33-14043-NC RECEPTACLE NORMALLY CLOSED LID (33-14043-NC)
- Leviton Pin & Sleeve Devices