Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 125A PN&SL INLET 4P 5W
Mfr # W4125-B9
Zoro # G3833987
product price: $414.99
/ea
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type International Configuration Watertight
- Number of Poles 4
- Length 15.3540 in
- Number of Wires 5
- Material Polymer
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W4125-B9
- Zoro # G3833987
- UPC # 78477678183
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 15.3540 in |
Height | 6.89 in |
Dimensions | 5 in Dia x 4.4 in L |
Details
Type | International Configuration Watertight |
Number of Poles | 4 |
Number of Wires | 5 |
Material | Polymer |
Color | Blue |
Terminal Type | Screw |
Voltage Rating | 208 to 250 |
Enclosure | IP66/IP67 |
Series | Series I |
Frequency Rating | 50/60 |
Amperage Rating | 125 |
Grade | Industrial |
Temperature Rating | -25 to 40 |
Description
125 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 C10/1 Series 10A, 1 Pole, 277V AC, C Curve (5ZUZ4)
- SIEMENS Miniature Circuit Breaker, BL Series 50A, 3 Pole, 240V AC (B350)
- NVENT HOFFMAN Panels for Free-Stand, Type 1 One-Door E (A37P21NG)
- LEVITON Watertight Locking Plug (28W48)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- HUBBELL Back Box, 60A, 1-1/2" Hub, 5-1/2"W, Dead End (VRE56)
- Leviton Pin & Sleeve Receptacles