Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES INTL 125A PN&SL INLET 2P 3W
Mfr # W2125-B6
Zoro # G3835195
product price: $442.99
/ea
Free Shipping & Returns
$442.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Amps - Plugs and Receptacles 125 A
- Voltage 200/250V AC
- Color - Plugs and Receptacles Blue
- Number of Poles 2
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W2125-B6
- Zoro # G3835195
- UPC # 78477678251
- Country of Origin Italy
- Category Pin & Sleeve Receptacles
Dimensions
Length | 15.3540 in |
Height | 6.89 in |
Wire Size | 4 to 2/0 AWG |
Details
Item | Inlet |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Amps - Plugs and Receptacles | 125 A |
Voltage | 200/250V AC |
Color - Plugs and Receptacles | Blue |
Number of Poles | 2 |
Number of Wires | 3 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
IP Rating | IP66/67 |
Impact Rating | IK08 |
Hz | 50/60Hz |
Operating Temp. Range | -25°C to 40°C |
Description
125 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Toggle Switch, SPST, 2 Connections, Off/On, 1 hp, 12A @ 250V AC, 20A @ 125V AC (2FAA01-73)
- LUTRON Lighting Dimmer, Slide, 1000W, Decora, Ivory (CT-103P-IV)
- MERSEN Lugs #6,300mcm 200a, switch /6 (LUG200)
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 2 Pole, 120/240V AC (B230H)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- MELTRIC 63-68165 INLET (63-68165)
- Leviton Pin & Sleeve Receptacles