Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES GY P/S BACKBOX FOR 125A REC SERIE WX125
Mfr # BB125-A
Zoro # G3834355
product price: $111.99
/ea
Free Shipping & Returns
$111.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Watertight
- Length 13.9760 in
- Material Polybutylene Terephthalate/Thermoplastic Polyester Resin
- Color Gray
- Height 6.69 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # BB125-A
- Zoro # G3834355
- UPC # 78477679746
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 13.9760 in |
Height | 6.69 in |
Details
Type | Watertight |
Material | Polybutylene Terephthalate/Thermoplastic Polyester Resin |
Color | Gray |
Application | Industrial Applications |
Standard | IP67 |
Suitable For Use With | WX125 Series 125 A Flush Receptacle |
Description
IP67 Watertight Pin And Sleeve Back Box, For Use With 125A Flush Receptacles. To Be Used Only With This Receptacle Series WX125.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Circuit Breaker, FAZ Series 63A, 3 Pole, 277/480V AC, D Curve (FAZ-D63/3)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 5A, 250V AC, 50A at 250V AC, 5 PK (S506-5-R)
- HUBBELL PREMISE WIRING Hubbell SFBW10 Faceplate Module - White (SFBW10)
- TAYMAC Toggle Jumbo Wall Plates, Number of Gangs: 1 Metal, Smooth Finish, Ivory (WJI-T)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- MELTRIC 39-94233-K16-262 RECEPTACLE (39-94233-K16-262)
- Leviton Pin & Sleeve Devices