Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES GY BACK BOX FOR 16A PIN/SLEEVE FLUSH REC
Mfr # BB16-A
Zoro # G3834468
$57.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve PBT Thermoplastic Polyester Resin
- Type Splashproof Watertight
- Amps - Plugs and Receptacles 16 A
- Color - Plugs and Receptacles Gray
- Length 13.9760 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # BB16-A
- Zoro # G3834468
- UPC # 78477679692
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 13.9760 in |
Height | 4.25 in |
Details
Item | Back Box |
Body Material - Pin and Sleeve | PBT Thermoplastic Polyester Resin |
Type | Splashproof Watertight |
Amps - Plugs and Receptacles | 16 A |
Color - Plugs and Receptacles | Gray |
Material | Plastic |
Application | Commercial and Industrial Applications |
IP Rating | IP66/67 |
Suitable For Use With | 16 A Flush Receptacle |
Description
IP44 & IP67 /Splashproof & Watertight Pin And Sleeve Back Box, For Use With 16A Flush Receptacle
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Flex Coupling, Size 3/4 in., Flex L 12 in. (ECFUF-212)
- HUBBELL WIRING DEVICE-KELLEMS Electrical Box, 156 cu in, Floor Box, 2 Gang, PVC, Round (S1CFB)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- CANTEX Weatherproof Electrical Box, 35.3 cu in, FSCC Box, 2 Gang, PVC, Square (5133402)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- MELTRIC 33-64047 RECEPTACLE (33-64047)
- Leviton Pin & Sleeve Receptacles