Shop All Plug & Connector Accessories
Leviton
Electrical Sleeves Cvr Wtrtight Kit / 30A 3/4W Pin/Slev
Mfr # CA343
Zoro # G3834574
product price: $48.35
/ea
$48.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Gray
- Type Watertight
- Length 5.00 in
- Material Valox® 357
- Width 7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # CA343
- Zoro # G3834574
- UPC # 78477016138
- Country of Origin Unknown
- Category Plug & Connector Accessories
Dimensions
Length | 5.00 in |
Width | 7 in |
Height | 1.00 in |
Details
Color | Gray |
Type | Watertight |
Material | Valox® 357 |
Application | Industrial Applications |
Amperage Rating | 30 A |
Description
Closure Cover for Pin and Sleeve Receptacles and Connectors, 30 Amp, 3, 4-Wire, IP67, Watertight, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 4A, 600V AC, Non-Indicating (KLDR004)
- DAYTON Control Transformer, 250 VA, 80 °C, 24V AC, 120/240V AC (31EH80)
- SCHNEIDER ELECTRIC Non-Illuminated Push Button, 30 mm, 1NC, Red (9001SKR1RH6)
- ALLIED TUBE & CONDUIT Liquid-Tight Conduit, 1/2 In x 50ft, Gray (6102-24-00)
- LEVITON Angled Plug 3Wire 15A Bl (05266-0CA)
- LEVITON Vinyl Plug 2Wire 15A Ang (101AN-000)
- LEVITON Conn Armored 5-15R 15A (C30-515CA-000)
- LEVITON LOCKING PLUG 20A 250V (02321-0PB)
- LEVITON Connectr Armored Vinl20A (520CA-000)
- LEVITON PLUG STRT BLDE 5-15P BLK (010-48648-03E)
- HELLERMANNTYTON BOOT BTL W/RIB HBSB2 .35x-.14r (15442GW8)
- Leviton Plug & Connector Accessories