Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES BU P/S PLUG 2P3W 125A 200-250V 6H CL POS
Mfr # W2125-P6
Zoro # G3835353
product price: $373.99
/ea
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Voltage 200/250V AC
- Amps - Plugs and Receptacles 125 A
- Color - Plugs and Receptacles Blue
- Length 13.9760 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W2125-P6
- Zoro # G3835353
- UPC # 78477676509
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 13.9760 in |
Height | 6.69 in |
Wire Size | 6 to 1 AWG |
Details
Item | Plug |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Voltage | 200/250V AC |
Amps - Plugs and Receptacles | 125 A |
Color - Plugs and Receptacles | Blue |
Number of Poles | 2 |
Number of Wires | 3 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Operating Temp. Range | -25°C to 40°C |
Hz | 50/60Hz |
Impact Rating | IK08 |
IP Rating | IP66/67 |
Description
125 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Screw-Cover Pull Box Extender, Type 1, S (A12124SUG)
- HUBBELL Plug (HBL5200PS1W)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 7A, 600V AC, Non-Indicating (FLSR007)
- QUICKCABLE 400A ANL Fuse (509306-001)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- MELTRIC 63-34043-972-270-843 RECEPTACLE AUXILIARY SWITCH PADLOCK PAWL (63-34043-972-270-843)
- Leviton Pin & Sleeve Receptacles