Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES BU P/S INLET 2P3W 63A 200-250V 6H CL POS
Mfr # W263-B6
Zoro # G3832998
product price: $147.99
/ea
Free Shipping & Returns
$147.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Amps - Plugs and Receptacles 63 A
- Voltage 200/250V AC
- Color - Plugs and Receptacles Blue
- Length 18.1100 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W263-B6
- Zoro # G3832998
- UPC # 78477678190
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 18.1100 in |
Height | 4.45 in |
Wire Size | 10 to 4 AWG |
Details
Item | Inlet |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Amps - Plugs and Receptacles | 63 A |
Voltage | 200/250V AC |
Color - Plugs and Receptacles | Blue |
Number of Poles | 2 |
Number of Wires | 3 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Hz | 50/60Hz |
IP Rating | IP66/67 |
Impact Rating | IK08 |
Operating Temp. Range | -25°C to 40°C |
Description
63 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Mechanical Conn, Terminal, 8 to 14 AWG (KPA8C)
- INTERMATIC Timer, Spring Wound (FD430M)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 45A, 600V AC, Non-Indicating (FLSR045)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8DBRB)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- HUBBELL Angle Adapter (AA6010055)
- Leviton Pin & Sleeve Receptacles