Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES BU P/S CONN 3P4W 63A 200-250V 9H CL POS
Mfr # W363-C9
Zoro # G3835213
product price: $180.99
/ea
Free Shipping & Returns
$180.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Pin and Sleeve
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Voltage 200/250V AC
- Amps - Plugs and Receptacles 63 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W363-C9
- Zoro # G3835213
- UPC # 78477677803
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 23.0310 in |
Height | 4.72 in |
Wire Size | 10 to 6 AWG |
Details
Item | Connector |
Type | Pin and Sleeve |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Voltage | 200/250V AC |
Amps - Plugs and Receptacles | 63 A |
Color - Plugs and Receptacles | Blue |
Number of Poles | 3 |
Number of Wires | 4 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Application | Industrial |
Impact Rating | IK08 |
Hz | 50/60Hz |
Operating Temp. Range | -25°C to 40°C |
IP Rating | IP66/67 |
Description
63 Amp, 200-250 Volt, 3P+E (3P, 4W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC IEC Timer Module, 1NO/1NC, 10 to 180sec (LADR4)
- AMERICAN WIRE TIE Wire Ties PK, 6" 16 GA B/A , IMPORT (16BA6-ASSYIMPNY)
- VAST Spring Nut Top, 5/16"-18"X3/8"EG, PK100 (V225 5/16-100)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Grips 091041008 (091041008)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Single, Specification Grade, 2-Pole 3-Wire Grounding, 15A 250V, 6-15R, Brown, Single Pack Ring, Terminal Mod (HBL5661RT)
- Leviton Pin & Sleeve Devices