Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES BU P/S CONN 2P3W 16A 200-250V 6H CL POS
Mfr # S216-C6
Zoro # G3835265
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type Pin and Sleeve
- Amps - Plugs and Receptacles 16 A
- Voltage 200/250V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S216-C6
- Zoro # G3835265
- UPC # 78477676769
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 13.9760 in |
Height | 2.80 in |
Wire Size | 16 to 14 AWG |
Details
Item | Connector |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Type | Pin and Sleeve |
Amps - Plugs and Receptacles | 16 A |
Voltage | 200/250V AC |
Color - Plugs and Receptacles | Blue |
Number of Poles | 2 |
Number of Wires | 3 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Application | Industrial |
Hz | 50/60Hz |
IP Rating | IP44 |
Operating Temp. Range | -25°C to 40°C |
Impact Rating | IK08 |
Description
16 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP44, Splashproof - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Outlet Strip, 4, 3 ft., 5-15R (52NY40)
- HARTING Cordset, 2 m Cable, PVC, Gray (21348485882020)
- RACO Insulated Connector, 3/8 In., Straight (3511RAC)
- SOUTHWIRE Building Wire, THHN, 8 AWG, 100 ft, Red, Nylon Jacket, PVC Insulation (20490901)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- HUBBELL Angl Back Box, 60A, 1-1/4"Hub, 15, Metallic (BB601W)
- Leviton Pin & Sleeve Devices