Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES BU PN&SL INTL INLET 2P3W 16A 200-250V
Mfr # W232-B6
Zoro # G3835676
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type International Configuration Watertight
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Amps - Plugs and Receptacles 32 A
- Voltage 200/250V AC
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # W232-B6
- Zoro # G3835676
- UPC # 78477678626
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Wire Size | 14 to 8 AWG |
Dimensions | 2.9 in H x 2.9 in W x 2.6 in D |
Description
32 Amp, 200-250 Volt, 2P+E (2P, 3W), Clock Position 6, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Fusible Safety Switch, 240V AC, 3 pole (VH321N)
- AMERELLE Wplt Filigree Aged Brz Cast 1D (65DDB)
- APC 16A AMP 120V-AC AUTOMATIC TRANSFER SWITCH (AP4452)
- HUBBELL Locking Plug, 30 A, 250V AC, 3 Poles, L15-30P, 16 AWG to 8 AWG, Screw Terminals, Black/White (HBL2721)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- HUBBELL Pin and Sleeve Receptacle, 100A, 125/250V (M4100R12)
- Leviton Pin & Sleeve Receptacles