Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES BU INTL INLET 4P5W 32A 208-250V
Mfr # S432-B9
Zoro # G3832736
product price: $150.99
/ea
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Voltage 208/250V AC
- Amps - Plugs and Receptacles 32 A
- Color - Plugs and Receptacles Blue
- Length 15.7480 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S432-B9
- Zoro # G3832736
- UPC # 78477678077
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 15.7480 in |
Height | 4.25 in |
Wire Size | 14 to 8 AWG |
Details
Item | Inlet |
Body Material - Pin and Sleeve | Halogen-Free Engineering Polymer |
Voltage | 208/250V AC |
Amps - Plugs and Receptacles | 32 A |
Color - Plugs and Receptacles | Blue |
Number of Poles | 4 |
Number of Wires | 5 |
Grounding Style | IEC |
Standards | CE Marked, NOM Certified, RETIE Certified, IEC Rating 60309-1 and 60309-2 |
Application | Industrial Applications |
IP Rating | IP44 |
Impact Rating | IK08 |
Operating Temp. Range | -25°C to 40°C |
Hz | 50/60Hz |
Description
32 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Panel Mounting Inlet, Industrial Grade, IP44, Splashproof - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RIP-LOCK CABLEWRAP Strap, Reusable, Orange, PK10, 1x6.5" (RLH-065-010-O)
- CALBRITE Weatherproof Electrical Box, 18 cu in, FSCC Box, 1 Gang, Stainless Steel (S60700FSCC)
- DAYTON Non-Illuminated Push Button, 30 mm, 1NO/1NC, Black (30G432)
- WIEGMANN Galvanized Steel Enclosure, 6 in H, 4 in W, 4 in D, NEMA 1, Screw On (SC040604G)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- HUBBELL PIN AND SLEEVE WATERTIGHT 2P 3W 20A AMP 125V-AC RECEPTACLE (320R4W)
- Leviton Pin & Sleeve Devices