Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES BU INTL 32A PN&SL_CONN
Mfr # S332-C9
Zoro # G3835545
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type International Configuration Splashproof
- Voltage 200/250V AC
- Amps - Plugs and Receptacles 32 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # S332-C9
- Zoro # G3835545
- UPC # 78477676806
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 18.1100 in |
Height | 3.94 in |
Wire Size | 14 to 10 AWG |
Dimensions | 2.6 in Dia x 6.9 in L |
Description
32 Amp, 200-250 Volt, 3P+E (3P, 4W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Connector, Industrial Grade, IP44, Splashproof - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON WIRING DEVICES Connector M Plug 15A 125V Yel (4887-BOX)
- SQUARE D Terminal block, Linergy, mounting track, 35mm DIN rail, with slotted mounting holes, 10 inches long (9080MH310)
- PANDUIT Wire Duct Cover, Hinging, White, L 6 Ft (HC2WH6)
- NVENT HOFFMAN Compression-Molded Fiberglass Enclosure, 19.69 in H, 16 in W, 7.87 in D, NEMA 4; 4X; 12; 13, Hinged (UU504020)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- HUBBELL Angle Back Box, 60A, 1-1/2" Hub, Feed-Thru (BB602W)
- Leviton Pin & Sleeve Receptacles