Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES BU INTL 125A 208-250V PLUG
Mfr # W4125-P9
Zoro # G3835624
product price: $408.99
/ea
Free Shipping & Returns
$408.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material - Pin and Sleeve Halogen-Free Engineering Polymer
- Type International Configuration Watertight
- Voltage 208/250V AC
- Amps - Plugs and Receptacles 125 A
- Color - Plugs and Receptacles Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # W4125-P9
- Zoro # G3835624
- UPC # 78477676516
- Country of Origin Unknown
- Category Pin & Sleeve Receptacles
Dimensions
Length | 13.9760 in |
Height | 6.69 in |
Wire Size | 6 to 1 AWG |
Dimensions | 5 in Dia x 10.7 in L |
Description
125 Amp, 208-250 Volt, 3P+N+E (4P, 5W), Clock Position 9, IEC/EN 60309-1 & 60309-2, International Configuration Plug, Industrial Grade, IP66/67, Watertight - BLUE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Piggyback Quick Connect Terminals, PVC, 14-16 AWG Wire, Blue, 100 Pcs (HPBDD2-250-100)
- ANCOR Black 6 AWG Tinned Copper Wire - 50' (112005)
- EATON Cutler-Hammer Thermal Unit, 7.04 to 7.74A (MSH8-8A)
- VAST Strut Channel Fitting, Silver, 1/4 (V327SS)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON ELECTRICAL SLEEVES 20A 480V 2P 3W IEC PLUG (320P7W)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UR)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UW)
- MELTRIC 33-98047-262 INLET (33-98047-262)
- Leviton Pin & Sleeve Receptacles