Shop All Pin & Sleeve Receptacles
Leviton
ELECTRICAL SLEEVES 3/4" SS WATERTIGHT HUB
Mfr # SSHUB
Zoro # G3834023
Free Shipping & Returns
$255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Watertight
- Length 6.8750 in
- Material Stainless Steel
- Height 3.8750 in
- Application Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # SSHUB
- Zoro # G3834023
- UPC # 78477745854
- Country of Origin United States
- Category Pin & Sleeve Receptacles
Dimensions
Length | 6.8750 in |
Height | 3.8750 in |
Size | 3/4" |
Details
Item | Hub |
Type | Watertight |
Material | Stainless Steel |
Application | Industrial Applications |
Description
Watertight Conduit Hub, 3/4", Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DOLPHIN COMPONENTS Cable Clamp, 3/4 In, White, PK100 (DC-3/4N)
- U.S. WIRE & CABLE Twist-To-Lock Converter Adapter, 12 Yellow, Cold Weather, 600V (04-0093N)
- QUICKCABLE Flex Tube, 3/8" Heat Shrink, Red 6", PK5 (5660-005R)
- POWER FIRST Line Cord GFCI, 25 ft., Ylw, 15A, 5-15P, 125V (11X427)
- LEVITON Single Pole Female Panel Recptacle (16R24-4UG)
- LEVITON Single Pole Female Panel Recptacle (16R24-1UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UH)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UY)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UO)
- LEVITON ELECTRICAL SLEEVES RD P/S PLUG 4P5W 16A 346-415V 6H CL POS (S416-P6)
- MELTRIC 63-64043-843 RECEPTACLE PADLOCK PAWL (63-64043-843)
- Leviton Pin & Sleeve Receptacles