Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES WR/TR 15AMP NAFTA GFCI
Mfr # GFWT1-FW
Zoro # G3837243
product price: $31.89
/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tamper Resistant Yes
- Voltage 125 VAC
- Color White
- Weather Resistant Yes
- Type NAFTA/ARRA|GFCI
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # GFWT1-FW
- Zoro # G3837243
- UPC # 78477726747
- Country of Origin Mexico
- Category GFCI Receptacles
Dimensions
Height | 6.2500 in |
Length | 9.2500 in |
Dimensions | 4.21 in H x 1.69 in W x 1.32 in D |
Description
Self-Test Slim Tamper Resistant, Weather Resistant GFCI Receptacle. Nema 5-15R, 15A-125V @ Receptacle, 20A-125V Feed-through. With Mounting Screws, Washers, Instruction Sheets Nafta Version - White, With White Test And Reset Buttons
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, C, 1/2 In. (OC-1)
- MIDWEST FASTENER Phone Line Splice Phone Connectors 15PK (930944)
- ZORO SELECT 16 AWG 8 Conductor Portable Cord 600V 25 ft. BK (E3641)
- APC Apc Replacement Battery Cartridge #160 (APCRBC160)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Gray (GFPL1-PLG)
- LEVITON GFI Receptacle (GFNT1-W)
- LEVITON Leviton GFNT2-W 20A SmartlockPro Self-Test GFCI Duplex Recpt, Ind Light, Wire Leads, White (GFNT2-W)
- LEVITON GFCI Receptacle, 15A, 125Vac, 5-15R, Black (GFNT1-E)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Ivory (GFNL2-I)
- LEVITON Recept, Wht, 15 A, GFCI, 2P3W, Back; Side, 1PK (GFNL1-HGW)
- HUBBELL 1G Gray Gfci Outlet Cover (5101-5)
- Leviton GFCI Receptacles