Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles Wh Rec Sgl Hg 2Po 3Wi 15A125V
Mfr # 8210-W
Zoro # G3896978
product price: $13.55
/ea
$13.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Height 4.12 in
- Voltage 125 VAC
- Width 1.38 in
- NEMA Rating NEMA 5-15R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8210-W
- Zoro # G3896978
- UPC # 78477784884
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.53 in W x 1.11 in D |
Description
15 Amp, 125 Volt, Extra Heavy Duty Hospital Grade, Single Receptacle, Straight Blade, Self Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERMATIC Electromechanical Timer, 24 hr Nominal Max Time Setting, Hole Wall, 120V AC, Steel (T101)
- EATON BUSSMANN UL Class Fuse, H Class, NOS Series, Fast-Acting, 200A, 600V AC, Non-Indicating (NOS-200)
- TRYSTAR Premium Welding Cable 2/0 Light Green 50 FT Black Male 2MPC / Black Female 2MPC (TSWC20LTGN50-BKM-BKF)
- DAYTON IEC Magnetic Contactor, 3 Poles, 240 V AC, 32 A, Reversing: No (6EAP9)
- LEVITON Receptacle, 50 A Amps, 250VAC, Flush Mount, Single Outlet, 6-50R, Black (5374-S00)
- LEVITON Receptacle, 20 A Amps, 125VAC, Duplex Outlet, 5-20R, Black (CR20-E)
- LEVITON Recpt Twistlock L15-30 (02720-000)
- LEVITON Receptacle, 30 A Amps, 125/250VAC, Flush Mount, Single Outlet, 14-30R, Black (278-S00)
- LEVITON OUTLET WHITE 5-15R 125V (00688-00W)
- LEVITON Receptacle 4Wire 50A250V (55050-P00)
- LEVITON Afci Outlet15A Wht (R02-AFTR1-0KW)
- Leviton Straight Blade Devices