Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES WH HIGH AMP CPLT FEM PLUG 313MCM
Mfr # 49F31-W
Zoro # G3904312
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color White
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49F31-W
- Zoro # G3904312
- UPC # 78477275276
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Length | 9.00 in |
Height | 1.50 in |
Wire Size | 313 |
Dimensions | 1-1/2 in Dia x 4-3/4 in L |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | White |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 636 |
Application | Industrial Applications |
Temperature Rating | -60 to 135 |
Specifications | 1-Phase, 1-Wire |
Mounting Type | Surface |
Connection Type | Crimp/Solder |
Housing Material | Santoprene TPV |
Contact Material | Silver Plated High Conductivity Alloy |
Description
Complete Female Plug (Insulator, Female Contact, & Dust Cap), Crimped, 313 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Single Phase Transformer, 100 VA, NEMA 3R, 55 °C, 120/240V AC, 240/480V AC (100SV1A)
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-20R, Ivory (5362BI)
- SQUARE D Miniature Circuit Breaker, HOM Series 20A, 1 Pole, 120/240V AC (HOM120)
- BLACK BOX Cat5E Ez-Rj45 Modular Plugs, 50-Pack (C5EEZUP-50PAK)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- HUBBELL Single Pole Connector, Male, Blue (HBLMBBL)
- Leviton Single Pole Devices