Shop All GFCI Receptacles
Leviton
ELECTRICAL RECEPTACLES WH 2-FUNCTION AFCI ST GFCI REC 20A-125V
Mfr # AGTR2-W
Zoro # G3837286
product price: $41.19
/ea
$41.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Voltage 125 VAC
- Type Duplex Receptacle
- Line Contacts Brass Double-Wipe .031 Thick
- UL1699.A File E480630
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # AGTR2-W
- Zoro # G3837286
- UPC # 78477744420
- Country of Origin China
- Category GFCI Receptacles
Dimensions
Height | 6.2500 in |
Dimensions | 4.21 in H x 1.68 in W x 1.38 in D |
Length | 9.2500 in |
Description
20 Amp, 125 Volt Dual Function AFCI/GFCI Receptacle, 20 Amp Feed-Through, Tamper-Resistant, Monochromatic, back and side wired, nylon wallplate/faceplate, screws and self-grounding clip included – White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Miniature Circuit Breaker, BL Series 30A, 3 Pole, 240V AC (B330H)
- TELEMECANIQUE SENSORS Pressure Switch Diaphragm Assembly G (9998PC208)
- CARLON Electrical Box, 14.5 cu in, Ceiling Box, PVC, Round (BH614R)
- NVENT CADDY Communication Mounting Bracket, 2 Gang, Steel, - (MPLS2)
- LEVITON GFI Receptacle (GFTR1-W)
- LEVITON Gfi St Blank Face20A Wht (GFRBF-0KW)
- LEVITON Gfi Rcpt R&B Butn Iv 15A (C21-GFNT1-RNI)
- LEVITON GFI ST RECEPT TR 3PK WHT (GFTR1-03W)
- LEVITON Gfci Outlet Duplex Ltgry (GFTR1-0LG)
- LEVITON Switch, GFCI Receptacle, 125Vac, 5-15R (GFSW1-W)
- LEVITON GFCI Receptacle, 20A, 125Vac, 5-20R, Brown (GFNT2)
- Leviton GFCI Receptacles