Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Wcp Duplx Recpt
Mfr # 223-W
Zoro # G3836455
product price: $3.89
/ea
Sold in multiples of 2 for $7.78
$7.78
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 10.8130 in
- Type Duplex Receptacle
- Color White
- Voltage 125 VAC
- Length 19.0000 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 223-W
- Zoro # G3836455
- UPC # 78477793725
- Country of Origin United States
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 10.8130 in |
Length | 19.0000 in |
Dimensions | 46 in H x 1.33 in W x 0.9 in D |
Description
15 Amp, 125 Volt, Duplex Receptacle, Residential Grade, Non-Grounded, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Raised Indicator Light, Green, 24VAC/DC (C22-L-G-24)
- LEVITON WALLPLATES MID NYL 4G DEC BLK (PJ264-E)
- TRIPP LITE Cat6 Cable, Solid Conductor, M/M, Blue, 50ft (N202-050-BL)
- SCHNEIDER ELECTRIC Push-button, 22 mm, 1NO, Red (XB4BL41)
- LEVITON Outlet Dplx 15A 125V Wht (W5320-T0W)
- LEVITON Receptacle (8200-SGW)
- LEVITON Receptacle (5362-GY)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- LEVITON Decora 15 Amp Tamper-Resistant Duplex Outlet, White, 10PK (M22-T5325-WMP)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Iv (8300-SGI)
- LEVITON Receptacle (5262-GY)
- Leviton Duplex Straight Blade Receptacles