Shop All Single Straight Blade Receptacles
Leviton
Electrical Receptacles U Grnd Recept Pkd
Mfr # 5891-W
Zoro # G3896576
product price: $14.75
/ea
$14.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 4.12 in
- Voltage 125 VAC
- Width 1.38 in
- Phase 1
- NEMA Rating 5-20R
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5891-W
- Zoro # G3896576
- UPC # 78477251379
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.38 in W x 16 in D |
Description
20 Amp, 125 Volt, Narrow Body Single Receptacle, Straight Blade, Commercial Grade, Grounding, White
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GAMPAK 90 DEGREE ELBOW 1-1/4"" (02-55544PE)
- EATON Circuit Breaker, PDG Series 225A, 3 Pole, 600V AC, A Curve (PDG23G0225TFFJ)
- HUBBELL 20A Twist-Lock Connector 2P 3W 277VAC L7-20R BK/WT (HBL2333)
- REMINGTON INDUSTRIES 20 AWG Gauge Solid Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1007, 300 Volts (20UL1007SLDWHI25)
- LEVITON DIN Rail Receptacle (16252-DIN)
- LEVITON Receptacle, Single, 15A, 5-15R, 125V, Brown (5261)
- LEVITON Com Sngl Receptcl20A Wht (05821-0WS)
- LEVITON Tr Receptacle 20A Wht (R52-T5820-0WS)
- LEVITON Receptacle (5320-ICP)
- LEVITON OUTLET SNGL BRASS 15A 2P (T5250-B)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, Red (2172RED)
- Leviton Single Straight Blade Receptacles