Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles U Grnd Recept
Mfr # 5585
Zoro # G3843218
product price: $23.89
/ea
$23.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Height 4.12 in
- Voltage 277 VAC
- Width 1.38 in
- Type Duplex Receptacle
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5585
- Zoro # G3843218
- UPC # 78477244401
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 4.12 in |
Width | 1.38 in |
Length | 1.88 in |
Dimensions | 46 in H x 1.53 in W x 17 in D |
Description
15 Amp, 277 Volt, Slim Body Duplex Receptacle, Straight Blade, Commercial Grade, Self Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QOB Series 25A, 1 Pole, 120/240V AC (QOB1251021)
- WIREMOLD 2-GANG W/TWO RECTANGULAR OPENI (V4047RR)
- HUBBELL WIRING DEVICE-KELLEMS Bus Drop Cable Support Grip, 1400 lb. (073041280)
- TRIPP LITE UPS System, 1.3 kVA, 8 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1300LCDT)
- LEVITON Receptacle (8300-W)
- LEVITON DUPLEX TYPE A/C OUTLET W (T5633-2BW)
- LEVITON GFCI OUTLET ST 15A IVY (GFTR1-0KI)
- LEVITON Electrical Receptacles 5-20R Lev Lok Ind Grd Tr Recep Wht (M5362-SGW)
- LEVITON Receptacle (5262-I)
- LEVITON Receptacle (CR15-GY)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLKTR)
- Leviton Straight Blade Devices