Shop All Single Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES TT-30R RECEP FOR RV USE
Mfr # 7313-S00
Zoro # G3894625
product price: $19.15
/ea
$19.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Color Black
- Height 5.2500 in
- NEMA Rating TT-30R
- Temperature Rise Max 30C after 50 cycles OL at 150 percent rated current
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 7313-S00
- Zoro # G3894625
- UPC # 78477695296
- Country of Origin Mexico
- Category Single Straight Blade Receptacles
Dimensions
Height | 5.2500 in |
Length | 10.2500 in |
Description
30 Amp, 125 Volt, NEMA TT-30R, 2P, 3W, Flush Mtg Receptacle, Straight Blade, Industrial Grade, Grounding, (For Recreational Vehicles), Side Wired, Steel Strap - Black
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CARLING TECHNOLOGIES Rocker Switch, DPST, 4 Connections (TIGK51-6S-BL-NBL)
- BURNDY Pipe Ground Clamp, 4AWG, 8.62In (GAR3906)
- SEACHOICE Automotive Fuse, ATC Series, 40A, Not Rated (11339)
- FUNCTIONAL DEVICES-RIB Track Mount Relay, 30A, DPST-N/O (RIBM24ZL)
- LEVITON Recept Hd Sgl 15A/250V I (05029-0IS)
- LEVITON Receptacle, 15 A Amps, 125VAC, Quad Outlet, 5-15R, White (1254-HW)
- LEVITON 20 amps 125 V Single Ivory Outlet 5-20R (05801-KIS)
- LEVITON DIN Rail Receptacle (16252-DIN)
- LEVITON Receptacle (5320-ICP)
- LEVITON Afci/Gfci Outlet 15A La (AGTR1-T)
- HUBBELL Receptacle, 20 A Amps, 125V AC, Flush Mount, Single Outlet, 5-20R, Red (HBL8310R)
- Leviton Single Straight Blade Receptacles