Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Sm Duplex Recept Pkd
Mfr # 5242-I
Zoro # G3835886
product price: $13.95
/ea
$13.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 8.5000 in
- Size 46 H x 1.55 W x 1.12 D in
- Material Polybutylene/Thermoplastic
- Phase 1 ° C
- Voltage 125 VAC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5242-I
- Zoro # G3835886
- UPC # 78477788134
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Size | 46 H x 1.55 W x 1.12 D in |
Length | 12.7500 in |
Description
15 Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON TEMPERATURE CONTROL, 1/16 DIN (E5C2R20JWAC10024032392)
- PANDUIT Wire Duct, Wide Slot, Gray, 2.25 W x 4 D (G2X4LG6)
- ZORO SELECT Terminal Strip, 60A, 10 Pole, 600VAC (6ZEJ8)
- NITE IZE S Hook, Rubber, 3 1/32 in (GTS-01-R6)
- LEVITON H.G. Duplex Recept w/USB, Red, 20 Amp (T5832-HGR)
- LEVITON Receptacle (8200-I)
- LEVITON Receptacle (5325-I)
- LEVITON Receptacle, Deco, 20A, 5-20R, 125V, White (16352-W)
- LEVITON Electrical Receptacles Cl Sw Tgl Lited Off Sp 20A120/120Vac (5362-E)
- LEVITON Receptacle (8300-HGY)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH (IG20CRWHI)
- Leviton Straight Blade Devices