Shop All Duplex Straight Blade Receptacles
Leviton
ELECTRICAL RECEPTACLES SM DUPLEX RECEPT BLU
Mfr # 8200-HBU
Zoro # G3835798
product price: $6.25
/ea
Sold in multiples of 2 for $12.50
$12.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage 125 VAC
- Height 8.5000 in
- Color Blue
- Type Duplex Receptacle
- Length 12.7500 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 8200-HBU
- Zoro # G3835798
- UPC # 78477452646
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Length | 12.7500 in |
Description
Receptacle, Duplex, 2-Pole, 3-Wire. Nema 5-15R,15A-125V, Hospital Grade Fed Spec, Narrow Body Design, Back And Side Wired. Industrial Spec Grade,10 Year Warranty. Qualify With .075" Blade. Contacts Are Supplied With Screws Run In. Strap Is Supplied Less Mounting Screws - Blue
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANCOR Lined Heat Shrink Tubing-Assorted 8-Pack, 6", 20-2/0 AWG, Black (301506)
- RACO Electrical Box Cover, Square, 1 Gang, Galvanized Zinc, Blank Cover, 1/8 in D, 2-1/4 in W, 4-1/4 in L (860)
- MIDWEST FASTENER 12 WG to 10 WG x #8 Uninsulated Ring Terminals 20PK (70082)
- ZORO SELECT Flat Indicator Light, Yellow, 12VDC (24M094)
- LEVITON Receptacle (M8300-I)
- LEVITON Receptacle (8300-HI)
- LEVITON Receptacle (5801-W)
- LEVITON OUTLET DPLX 15 125V ALMD (05320-TCP)
- LEVITON Usb Duplx Receptacle Wht (R02-T5632-0BW)
- LEVITON Receptacle (8200-I)
- LEVITON 20A Duplex Receptacle 125Vac 5-20R Gy (5362-GY)
- Leviton Duplex Straight Blade Receptacles