Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Sm Dup Rec 20A -125V -Side Gray
Mfr # 5342-GY
Zoro # G3842904
product price: $7.49
/ea
Sold in multiples of 2 for $14.98
$14.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Gray
- Voltage 125 VAC
- Termination Side Wire
- CSA C22.2 No. 42 File 152105
- Flammability Rated V-2 per UL 94
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5342-GY
- Zoro # G3842904
- UPC # 78477788158
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Description
20 Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL 20A Locking Plug 2P 3W 250VAC L6-20P BK (HBL2321VBK)
- LITTELFUSE Midget Fuse, FLQ Series, Time-Delay, 0.80A, 500V AC, Non-Indicating, 10kA at 500VAC (FLQ.800)
- TRIPP LITE Down-Angle Cat6 Gigabit Molded Slim Utp Ethernet Cable (Rj45 (N204-S02-BL-DN)
- 3M Scotchlok Female Disconnect, Red, 22-18AWG, PK100 (MNU18-250DFIX)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Ivory (8300-I)
- LEVITON TMPR RSTNT OUTLT 15A 1PK (E5325-0SW)
- LEVITON Receptacle (5015)
- LEVITON Receptacle (5362-W)
- LEVITON 20 amps 125 V Duplex White Outlet 5-20R (0BR20-0WS)
- LEVITON Receptacle (8380-I)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R GY (HBL8300SGGYA)
- Leviton Straight Blade Devices