Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Sm Dup Rec 15A -125V-Back Lt Almond
Mfr # 5352-T
Zoro # G3843507
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Light Almond
- Type Straight Blade;Duplex Outlet
- Voltage 125 VAC
- Height 8.5000 in
- Material Thermoplastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5352-T
- Zoro # G3843507
- UPC # 78477270998
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Dimensions | 4.06 in H x 1.55 in W x 1.12 in D |
Length | 12.7500 in |
Description
20-Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Light Almond
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Rotary Operator, 125A, 3 Poles (9421LB4)
- PANDUIT Ring Terminal, heavy duty, nylon insulat (PN12-14HDR-L)
- KILLARK Weatherproof Electrical Box, 28 cu in, FDS, 1 Gang, Malleable Iron (FDS-2M)
- BURNDY Mechanical Conn, Lug, 350 kcmil to 6 AWG (KA31U)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Brown (CR20)
- LEVITON Receptacle, Duplex, 20A, 5-20R, 125V, Ivory (8300-I)
- LEVITON Receptacle (16342-W)
- LEVITON Receptacle (8300-HLW)
- LEVITON Receptacle, Deco, 15A, 5-15R, 125V, Ivory (5325-I)
- LEVITON OUTLET TP 3W WHT 2P 15A (T5325-WMP)
- HUBBELL WIRING DEVICE-KELLEMS Straight Blade Devices, Receptacles, Duplex, SNAPConnect, LED Indicator, 20A 125V, 2-Pole 3-Wire Grounding, 5-20R, Nylon, Blue (SNAP5362BLL)
- Leviton Straight Blade Devices