Shop All Duplex Straight Blade Receptacles
Leviton
Electrical Receptacles Sm Dup Rec 15A -125V-Back Brown
Mfr # 5352
Zoro # G3845126
product price: $5.29
/ea
Sold in multiples of 2 for $10.58
$10.58
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 8.5000 in
- Material Thermoplastic
- Type Straight Blade;Duplex Outlet
- Color Brown
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 5352
- Zoro # G3845126
- UPC # 78477819609
- Country of Origin Mexico
- Category Duplex Straight Blade Receptacles
Dimensions
Height | 8.5000 in |
Dimensions | 4.06 in H x 1.55 in W x 1.12 in D |
Length | 12.7500 in |
Wire Size | 14-10 AWG |
Description
20-Amp, 125 Volt, Industrial Heavy Duty Grade, Duplex Receptacle, Straight Blade, Self Grounding, Brown
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES 3/4in. Heat Shrink 3:1 Sleeving, Black Adhesive-Lined Polyolefin Tubing, 2 ft Length (3/4POAHSBLA2)
- APPLETON ELECTRIC Tumbler Switch, EDS Series, 1 Gang, 3-Way (EDS175-F3W)
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1/4" Inside Diameter - 100' Length - Orange (HS359-S100-ORANGE)
- EATON Legend Plate, Rectangular, Black (M22S-ST-GB8)
- LEVITON Receptacle (5362-W)
- LEVITON Receptacle (TDR15-W)
- LEVITON 15Amp 125V Tamper-Resistant Duplex Outlet/30W 6 Amp USB Dual Type-C with Power Delivery White (T5635-W)
- LEVITON Recept Dplx Grnd 15A Blk (05320-ECP)
- LEVITON Rcpt Decor Tmpr 15A Ltal (T5325-00T)
- LEVITON Receptacle (8300-SGR)
- ZORO SELECT 20A Duplex Receptacle 125VAC 5-20R RD (BRY8300RED)
- Leviton Straight Blade Devices