Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Ml Cnt Crmpd
Mfr # 49M53-C
Zoro # G3905177
Free Shipping & Returns
$473.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Current Rating 898
- Length 5.00 in
- Width 7.25 in
- Height 1.50 in
- Application Commercial and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49M53-C
- Zoro # G3905177
- UPC # 78477280430
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 5.00 in |
Width | 7.25 in |
Height | 1.50 in |
Details
Current Rating | 898 |
Application | Commercial and Industrial Applications |
Description
Male, Plug Contact, Crimped, 535 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ALUMINUM
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Neutral Lug Kit, 70 A (HOM70AN)
- SIEMENS Open Power Relay, Socket Mounted, DPST-NO, 120V AC (3TX7130-0CF13)
- PARTNERS BRAND UV Cable Ties, 40#, 11", Black, 500/Case (CTUV1140)
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-15R, White (DR15NLWH)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Green (HBLFRSGN)
- HUBBELL Receptacle, Double Set Screw, Blue (HBLMRBL)
- Leviton Single Pole Devices