Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG YLW 777 MCM
Mfr # 49M77-Y
Zoro # G3905378
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Yellow
- Standards UL Listed
- Current Rating 1135 Amp
- Width 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M77-Y
- Zoro # G3905378
- UPC # 78477280676
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Height | 1.50 in |
Length | 9.00 in |
Details
NEMA Rating | Type 3R |
Color | Yellow |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial and Industrial Applications |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KILLARK Conduit Outlet Body, LB, 1/2 In. (LB17)
- 3M Shrink Tubing, 0.4in ID, Black, 6in, PK3 (ITCSN-0400-6"-BLACK-12-3 PC PKS)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-625-SP4)
- EATON WIRING DEVICES Preset Rotary Dimm (RI06P-VW-K2)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Female (HBL300FBL)
- Leviton Single Pole Devices