Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG YLW 535 MCM
Mfr # 49M53-Y
Zoro # G3904583
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Yellow
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49M53-Y
- Zoro # G3904583
- UPC # 78477280492
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Width | 12 in |
Length | 9.00 in |
Wire Size | 535 |
Dimensions | 1.5 in Dia x 4.87 in L |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Yellow |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 898 |
Application | Commercial and Industrial Applications |
Contact Material | Silver Plated High Conductivity Alloy |
Connection Type | Crimp/Solder |
Mounting Type | Surface |
Temperature Rating | -60 to 135 |
Specifications | 1-Phase, 1-Wire |
Housing Material | Santoprene TPV |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 535 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - YELLOW
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANDERSON POWER PRODUCTS PP120 CNT #6 AWG (1319G6)
- NVENT HOFFMAN Carbon Steel Enclosure, 20 in H, 20 in W, 6.62 in D, NEMA 1, Hinged (A20N20ALP)
- SCHNEIDER ELECTRIC Panel mounted USB port, Harmony XB5, 3.0 port, plastic, 22mm, for USB interface jack type A (XB5PUSB3)
- SQUARE D Load Center, HOM, 30 Spaces, 100A, 120/240V, PoN Convertible Main Breaker, 1 Phase (HOM3060M100PC)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- HUBBELL Receptacle, Red, Male, Threaded Stud (HBLMRSCR)
- Leviton Single Pole Devices