Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG WHT 777 MCM
Mfr # 49M77-W
Zoro # G3905773
Free Shipping & Returns
$713.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color White
- Standards UL Listed
- Current Rating 1135 Amp
- Length 9.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49M77-W
- Zoro # G3905773
- UPC # 78477280638
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 1.50 in |
Details
NEMA Rating | Type 3R |
Color | White |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial and Industrial Applications |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 15 A Amps, 125V AC, Flush Mount, Standard Duplex Outlet, 5-15R, White (RR15SWTR)
- WIREMOLD 800Bac Wh Base W/Cvr And Adh P/Ft (800BAC-WH)
- TRIPP LITE Power Strip, 12-Outlet, 5-20P, 36in cord (PS361220)
- RITRON Radio Mounting Bracket (JBS-MMK)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Angled Receptacle, Grn, Taper Nose, 2/0-4/0 (16R28-UG)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- HUBBELL Triple Connector, Blk, Ser 16, Taper Nose (HBLM3FBK)
- Leviton Single Pole Devices