Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Male Rhino Plg Prpl 535 Mcm
Mfr # 49M53-P
Zoro # G3905956
Free Shipping & Returns
$648.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Purple
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49M53-P
- Zoro # G3905956
- UPC # 78477376393
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Length | 9.00 in |
Width | 12 in |
Dimensions | 1.5 in Dia x 4.87 in L |
Wire Size | 535 |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Purple |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 898 |
Application | Power Delivery on Off-Shore and Land Based Oil and Gas Rigs and Commercial Applications |
Specifications | 1-Phase, 1-Wire |
Contact Material | Silver Plated High Conductivity Alloy |
Connection Type | Crimp/Solder |
Mounting Type | Surface |
Temperature Rating | -60 to 135 |
Housing Material | Santoprene TPV |
Description
49 Series Rhino-Hide Single Pole Female Connector, Contact, Insulator and Dust Cap, Crimped, 535 MCM Cable, 1000-Volt, 1135A, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAITH Single-Pole Decorator Rocker Light Switch, 15A 120/277V, White, PK 10 (SSK1-WH-10)
- MERSEN Fuse Clip, American Glass Fuse Class, 15A Max. Amps, 600V AC Max. Volts, 15A Amp Range (SDC6)
- SCHNEIDER ELECTRIC IEC Miniature Circuit Breaker, C60BP Series 6A, 2 Pole, 240/415/440V AC, D Curve (M9F43206)
- FIRMAN 25' Natural Gas Hose with Storage Strap (1815)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- HUBBELL Connectr, 3R, 4X, 12, Male, Brwn, 2/0 to 4/0 (HBL400MBN)
- HUBBELL Connector, Double Set, Blu, 300AC/DC, Female (HBL300FBL)
- Leviton Single Pole Devices