Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Male Rhino Plg Prpl 444 Mcm
Mfr # 49M44-P
Zoro # G3904373
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Purple
- Standards UL Listed
- Current Rating 796
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49M44-P
- Zoro # G3904373
- UPC # 78477462614
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Width | 12 in |
Length | 9.00 in |
Details
NEMA Rating | Type 3R |
Color | Purple |
Standards | UL Listed |
Current Rating | 796 |
Application | Commercial and Industrial Applications |
Description
Rhino-Hide 49 Series Single Pole Male Connector, Industrial Grade, Crimped, 444 MCM Cable, Purple
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEMING SUPPLY Fleming Supply Tally Counter Clicker - Handheld or Base Mount (432260NPO)
- KINDORF Channel Cone Nut, 1/4 In, Gold, PK5 (UCN14)
- APPLETON ELECTRIC EY Sealing Fitting, 25 Fill, M Iron, 1 (EYF-100)
- BLUE SEA SYSTEMS Circuit Breaker, C Series 60A, 2 Pole, 120/240V AC (7254)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- HUBBELL Connector, Double Set Screw, Red, Female (HBL400FR)
- Leviton Single Pole Devices