Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG ORG 777 MCM
Mfr # 49M77-O
Zoro # G3904696
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Orange
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49M77-O
- Zoro # G3904696
- UPC # 78477280683
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Length | 9.00 in |
Height | 1.50 in |
Dimensions | 1.5 in Dia x 4.87 in L |
Wire Size | 777 |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Orange |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial and Industrial Applications |
Contact Material | Silver Plated High Conductivity Alloy |
Mounting Type | Surface |
Temperature Rating | -60 to 135 |
Amperage Rating | 1135 |
Connection Type | Crimp/Solder |
Housing Material | Santoprene TPV |
Specifications | 1-Phase, 1-Wire |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ORANGE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STI Closet Flange Gasket (CF34)
- VALTERRA GFI RECEPTACLE - BROWN (DG15BVP)
- ROXTEC Cable/Pipe Seal, 0.13 to 0.65 in. dia. (CF 32/32)
- NVENT HOFFMAN ULTRX, Type 4X, 513x412x329mm, Fiberglas (UU504030)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- HUBBELL Receptacle, Red, Female, 150AC/DC, 8-2 (HBL15FRR)
- Leviton Single Pole Devices