Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG GRN 777 MCM
Mfr # 49M77-G
Zoro # G3904766
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Green
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49M77-G
- Zoro # G3904766
- UPC # 78477280669
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Width | 12 in |
Length | 9.00 in |
Wire Size | 777 |
Dimensions | 1.5 in Dia x 4.87 in L |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Green |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial and Industrial Applications |
Housing Material | Santoprene TPV |
Connection Type | Crimp/Solder |
Contact Material | Silver Plated High Conductivity Alloy |
Mounting Type | Surface |
Amperage Rating | 1135 |
Temperature Rating | -60 to 135 |
Specifications | 1-Phase, 1-Wire |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - GREEN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON CUTLER-HAMMER Bar Ground 14 Terminals (GBK14P)
- SQUARE D Circuit breaker enclosure, PowerPacT Q, steel, 100A to 225A, 2 or 3 pole, NEMA 1, surface mount (Q23225NSC)
- DAYTON Encapsulated Timer Relay, 1A, Solid State, Standards: cURus (2A562)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 8A, 600V AC, Non-Indicating (KTK-R-8)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Female Connectr, Wht, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UW)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- HUBBELL Connector, 3R, 4X, 12, Male, Ylw, 2/0 to 4/0 (HBL400MY)
- Leviton Single Pole Devices