Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG GRN 646 MCM
Mfr # 49M64-G
Zoro # G3905983
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Green
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M64-G
- Zoro # G3905983
- UPC # 78477280577
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Height | 1.50 in |
Length | 9.00 in |
Dimensions | 1.5 in Dia x 4.87 in L |
Wire Size | 646 |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Green |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 1009 |
Application | Commercial and Industrial Applications |
Housing Material | Santoprene TPV |
Temperature Rating | -60 to 135 |
Connection Type | Crimp/Solder |
Specifications | 1-Phase, 1-Wire |
Mounting Type | Surface |
Contact Material | Silver Plated High Conductivity Alloy |
Description
Rhino-Hide 49 Series Single Pole Male Connector, Industrial Grade, Crimped, 646 MCM Cable, Green
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Joystick Operator, 2 Directions, 22mm (3SU1150-7AC88-1NA0)
- EATON IEC Miniature Circuit Breaker, FAZ-NA Series 5A, 3 Pole, 277/480V AC, C Curve (FAZ-C5/3-NA)
- BRADY Circuit Breaker Lockout Rail, 120V AC, 1 Poles (148689)
- REMINGTON INDUSTRIES Nickel Chromium Resistance Wire, Nichrome 80, 18 AWG, 100' Length, 0.0400" Diameter, Silver (18N80100)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- HUBBELL Paralleling Tee, Grn, Female-Male-Male (HBLPTGN)
- Leviton Single Pole Devices