Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG GRN 535 MCM
Mfr # 49M53-G
Zoro # G3905064
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Green
- Standards UL Listed
- Current Rating 898
- Application Commercial and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M53-G
- Zoro # G3905064
- UPC # 78477280485
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Length | 9.00 in |
Width | 12 in |
Details
NEMA Rating | Type 3R |
Color | Green |
Standards | UL Listed |
Current Rating | 898 |
Application | Commercial and Industrial Applications |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 535 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - GREEN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cam Lock Extension Cord, Vinyl, 4/0 Wire (61425SCW)
- L.H. DOTTIE L.H. Dottie 1-1/4'' Rigid Conduit Plastic Bushing, 25PK (PB125)
- EATON IEC Mini Control Relay, 4NO, 24VDC, 10A (XTRM10A40TD)
- NVENT HOFFMAN Universal U-Connector, fits 4.00x4.00, Gray, Steel (F44GUC)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- HUBBELL Receptacle, 4 to 4/0, Female, Ylw, Taper (HBLFRY)
- Leviton Single Pole Devices