Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG BRN 646 MCM
Mfr # 49M64-H
Zoro # G3905938
product price: $640.99
/ea
Free Shipping & Returns
$640.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Brown
- Standards UL Listed
- Current Rating 1009
- Length 9.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M64-H
- Zoro # G3905938
- UPC # 78477280607
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Height | 1.50 in |
Width | 12 in |
Details
NEMA Rating | Type 3R |
Color | Brown |
Standards | UL Listed |
Current Rating | 1009 |
Application | Commercial and Industrial Applications |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BROWN
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Single Crimp, Nylon, 22-16, PK50 (31A502)
- NVENT HOFFMAN Universal U-Connector, fits 4.00x4.00, Gray, Steel (F44GUC)
- ELECTRIDUCT HDPE Heavy Duty Spiral Wrap- 2.5" x 10ft- Black (WL-SW-HD-250-10-BK)
- RACO Electrical Box, 12.5 cu in, Switch Box, 1 Gang, Steel, Rectangular (531)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Angled Recptcle, Wht, Taper Nose, Female (16R28-UW)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Black (18D33-UE)
- LEVITON Angled Recptcle, Blk, Taper Nose, Female (16R28-UE)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- Leviton Single Pole Devices