Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG BLK
Mfr # 49M64-E
Zoro # G3904818
product price: $769.99
/ea
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Black
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M64-E
- Zoro # G3904818
- UPC # 78477280539
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Height | 1.50 in |
Length | 9.00 in |
Dimensions | 1.5 in Dia x 4.87 in L |
Wire Size | 646 |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Black |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 1009 |
Application | Commercial and Industrial Applications |
Housing Material | Santoprene TPV |
Mounting Type | Surface |
Temperature Rating | -60 to 135 |
Contact Material | Silver Plated High Conductivity Alloy |
Connection Type | Crimp/Solder |
Specifications | 1-Phase, 1-Wire |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE WallPlate, Blank, 4 Hole, 2 Gang, White (6831)
- TELEMECANIQUE SENSORS Cable Pull Switch 240Vac 10Amp Xy2C +Opt (XY2CH33010H7)
- RACO Noninsulated Connector, Straight, Gray (4721)
- CAROL Coaxial Cable, RG-174/U, Black, PVC (C1156.41.01)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Cabled Paralleling Tee, Blk, Female, Taper (16A31-UE)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- HUBBELL Single Pole Connector, Non-Met Cover, Orng (HBLNCO)
- Leviton Single Pole Devices