Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 777 MCM RED
Mfr # 49M77-R
Zoro # G3904653
product price: $726.99
/ea
Free Shipping & Returns
$726.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Red
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M77-R
- Zoro # G3904653
- UPC # 78477280645
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Height | 1.50 in |
Width | 12 in |
Dimensions | 1.5 in Dia x 4.87 in L |
Wire Size | 777 |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Red |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial and Industrial Applications |
Temperature Rating | -60 to 135 |
Connection Type | Crimp/Solder |
Housing Material | Santoprene TPV |
Specifications | 1-Phase, 1-Wire |
Mounting Type | Surface |
Amperage Rating | 1135 |
Contact Material | Silver Plated High Conductivity Alloy |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - RED
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Toggle Latch for Type 4 and 4X Floor-Mount and Free-Stand Enclosures, (AFT44XSS)
- LITTELFUSE UL Class Fuse, RK5 Class, FLSR Series, Time-Delay, 500A, 600V AC, Non-Indicating (FLSR500)
- SCHNEIDER ELECTRIC Selector Switch, 2 Pos, 30 mm, Black (XB4FD25)
- SIEMENS Digital monitoring relay 3-phase supply (3UG46152CR20)
- LEVITON Angled Receptacle, Grn, Male, 600Vac, 2-4/0 (16R29-UG)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- HUBBELL Single Pole Connector, Accesory Kit (HBL15PK)
- Leviton Single Pole Devices