Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Male Rhino Plg 777 Mcm Gry
Mfr # 49M77-GY
Zoro # G3904328
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Gray
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49M77-GY
- Zoro # G3904328
- UPC # 78477500378
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Height | 1.50 in |
Length | 9.00 in |
Wire Size | 777 |
Dimensions | 1.5 in Dia x 4.87 in L |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Gray |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 1135 Amp |
Application | Commercial and Industrial Applications |
Connection Type | Crimp/Solder |
Specifications | 1-Phase, 1-Wire |
Contact Material | Silver Plated High Conductivity Alloy |
Temperature Rating | -60 to 135 |
Housing Material | Santoprene TPV |
Amperage Rating | 1135 |
Mounting Type | Surface |
Description
Rhino-Hide 49 Series Single Pole Male Connector (Contact Insulator & Dust Cap) Industrial Grade Crimped 777 MCM Cable 1000 Volt 1135 Amp Max - Gray
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 14 AWG, 0.0641" Diameter, Silver (Copper, 250 ft) (14TCW250)
- THE BEST CONNECTION Heavy Duty Mom. Toggle 30A 12V D.P.D.T. (JTT2648F)
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BN (CR20)
- PANDUIT Grommet Edging, 0.062" Thick, Blk, 100ft L (GEE62F-A-C0)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Electrical Connector Assembly 16 Series Male Plug 2 0 - 4 0 Black (16D24-UE)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- LEVITON Electrical Connector Assembly 18 Series Mle Plug 2 0 - 4 0 Black (18D24-UE)
- HUBBELL Receptacle, Double Set Screw, White (HBLMRW)
- Leviton Single Pole Devices