Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 777 MCM BLK
Mfr # 49M77-E
Zoro # G3904477
product price: $660.99
/ea
Free Shipping & Returns
$660.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating NEMA 3R
- Color Black
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M77-E
- Zoro # G3904477
- UPC # 78477280621
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Length | 9.00 in |
Height | 1.50 in |
Dimensions | 1.5 in Dia x 4.87 in L |
Wire Size | 777 |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | NEMA 3R |
Color | Black |
Voltage Rating | 1000 |
Application | Commercial and Industrial Applications |
Temperature Rating | -60 to 135 |
Amperage Rating | 1135 |
Mounting Type | Surface |
Housing Material | Santoprene TPV |
Connection Type | Crimp/Solder |
Specifications | 1-Phase, 1-Wire |
Contact Material | Silver Plated High Conductivity Alloy |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 777 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - BLACK
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Liquid Tight Connector, 1/2 in., Brown (SHC1026)
- AC WORKS 1ft 3-Phase 30A 250V L15-30P 4-Prong Plug to L6-30R Locking 250V Connector (L1530L630-012)
- ZORO SELECT Flat Indicator Light, Red, 24VDC (24M065)
- RACO Elbow 90 deg., 2-1/16" L, 1/2" Conduit (1722)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Female Connectr, Blk, 1/0-4/0, Tpr, 400Ac/Dc (16D33-UE)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Recptcle, Grn, Taper Nose, 2/0-4/0 (16R27-UG)
- LEVITON Angled Recptcle, Blk, Taper Nose, Male (16R27-UE)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- HUBBELL Receptacle, Wht, 8-2, Male, Taper Nose (HBL15MRW)
- Leviton Single Pole Devices