Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 646 MCM RED
Mfr # 49M64-R
Zoro # G3905247
Free Shipping & Returns
$769.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Red
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49M64-R
- Zoro # G3905247
- UPC # 78477280553
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Height | 1.50 in |
Width | 12 in |
Dimensions | 1.5 in Dia x 4.87 in L |
Wire Size | 646 |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Red |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 1009 |
Application | Commercial and Industrial Applications |
Specifications | 1-Phase, 1-Wire |
Mounting Type | Surface |
Contact Material | Silver Plated High Conductivity Alloy |
Housing Material | Santoprene TPV |
Temperature Rating | -60 to 135 |
Connection Type | Crimp/Solder |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 646 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - RED
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN UL Class Fuse, RK1 Class, KTS-R Series, Fast-Acting, 200A, 600V AC, Non-Indicating (KTS-R-200)
- EATON BUSSMANN Open Fuse Block, R UL Class, 3 Poles, 0 to 30A Amp Range, 250V AC/DC Volt Rating (RM25030-3SR)
- EATON Circuit Breaker, CH Series 25A, 2 Pole, 120/240V AC (CHF225)
- EATON BUSSMANN Plug Fuse, T Series, Time-Delay, 2A, 125V AC, Indicating, 10kA at 125V AC, 4 PK (T-2)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- HUBBELL Receptacle, Wht, 8-2, Male, Taper Nose (HBL15MRW)
- HUBBELL Connector, 3R, 4X, 12, Single Pin, Ornge (HBL300FO)
- Leviton Single Pole Devices