Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 535 MCM WHT
Mfr # 49M53-W
Zoro # G3905852
product price: $659.99
/ea
Free Shipping & Returns
$659.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color White
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M53-W
- Zoro # G3905852
- UPC # 78477280454
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Width | 12 in |
Length | 9.00 in |
Height | 1.50 in |
Dimensions | 1.5 in Dia x 4.87 in L |
Wire Size | 535 |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | White |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 898 |
Application | Commercial and Industrial Applications |
Specifications | 1-Phase, 1-Wire |
Mounting Type | Surface |
Connection Type | Crimp/Solder |
Contact Material | Silver Plated High Conductivity Alloy |
Temperature Rating | -60 to 135 |
Housing Material | Santoprene TPV |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 535 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEYENCE DIGITAL 12-24V-DC PRESSURE SENSOR (AP-31KP)
- WIEGMANN Carbon Steel Enclosure, 30 in H, 24 in W, 8 in D, NEMA 4; 12; 13, Hinged (N4302408)
- RACO Electrical Box Cover, Round, Brass, Single Receptical (6280)
- MELTRIC 31-94243-K04-262 RECEPTACLE (31-94243-K04-262)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Female Connectr, Red, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UR)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UB)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- HUBBELL Triple Connctr, Wte, 300/400AC/DC, Taper (HBLM3FW)
- Leviton Single Pole Devices