Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 444 MCM WHT
Mfr # 49M44-W
Zoro # G3905642
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color White
- Standards UL Listed
- Current Rating 796
- Height 1.50 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49M44-W
- Zoro # G3905642
- UPC # 78477280089
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Height | 1.50 in |
Length | 9.00 in |
Width | 12 in |
Details
NEMA Rating | Type 3R |
Color | White |
Standards | UL Listed |
Current Rating | 796 |
Application | Commercial and Industrial Applications |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - WHITE
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST Piggyback, Heat Shrink, PE, 12-10, PK50 (31A501)
- KILLARK Control Station, 3/4 In, 10A @ 600V (FXCS-5B4)
- EATON Circuit Breaker, PDG Series 1,200A, 3 Pole, 600V AC, A Curve (PDG53K1200E2NN)
- ELECTRIDUCT Electriduct Nylon Multifilament Protective Hose Sleeves (BS-J-DF-250-10-BK)
- LEVITON Detachable Male Plug 17 Series (17D21-G)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Gray (15D22-UG)
- LEVITON Male Plug 15 Series (15D21-UW)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- HUBBELL Single Pole Connector, Weather Cover, Red (HBL15NCR)
- HUBBELL Double Connector, 300/400A, Black (HBLDFBK)
- Leviton Single Pole Devices