Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 444 MCM ORG
Mfr # 49M44-O
Zoro # G3905737
product price: $629.99
/ea
Free Shipping & Returns
$629.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- NEMA Rating Type 3R
- Color Orange
- Standards UL Listed
- Current Rating 796
- Length 9.00 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M44-O
- Zoro # G3905737
- UPC # 78477280133
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Width | 12 in |
Height | 1.50 in |
Details
NEMA Rating | Type 3R |
Color | Orange |
Standards | UL Listed |
Current Rating | 796 |
Application | Commercial and Industrial Applications |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - ORANGE
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Cable Tie Base, 4-Way, Natural, PK500 (CTB75X75NTA-C)
- HUBBELL Receptacle, 15 A Amps, 250V AC, Flush Mount, Single Outlet, 6-15R, Brown (HBL5661)
- TELEMECANIQUE SENSORS Lever, Form R (9049A58)
- TUNDRA Power Inverter, Modified Sine Wave, 1,200 W Peak, 600 W Continuous, 1 Outlets (M600)
- LEVITON Male Detachable Plug 16 Ser (16D24-UGY)
- LEVITON Angled Recptcle, Red, Taper Nose, Male (16R27-UR)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- LEVITON Male Connector, Blk, Taper Nose, 300Ac/Dc (16R21-UE)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Cabled Triple Connector, Blk, Male, Taper (16A33-UE)
- HUBBELL Single Pole Connector, Female, Green (HBLFBGN)
- Leviton Single Pole Devices