Shop All Single Pole Devices
Leviton
Electrical Receptacles Sin Pole Male Rhino Plg 444 Mcm Gry
Mfr # 49M44-GY
Zoro # G3904538
product price: $581.99
/ea
Free Shipping & Returns
$581.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9.00 in
- Height 1.50 in
- Width 12 in
- Application Commercial and Industrial Applications
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Leviton
- MFR # 49M44-GY
- Zoro # G3904538
- UPC # 78477505526
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Height | 1.50 in |
Width | 12 in |
Details
Application | Commercial and Industrial Applications |
Description
Rhino-Hide 49 Series Single Pole Male Connector, Industrial Grade, Crimped, 444 MCM Cable, Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Arm Coupling Between Tubing Sections, Coupling Accessory, Aluminum (6206600)
- ACME ELECTRIC Transformer 3PH 30KVA 240-208 (A3030K0310B)
- HUBBELL Electrical Box Cover, Outlet Box, Metallic (5193-6)
- EATON BUSSMANN Glass Fuse, MDQ Series, Time-Delay, 15A, 32V AC, 1kA at 32V AC, 5 PK (MDQ-15)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Receptacle, Blk, Male, 3R, 4X, 12K (16R29-UE)
- LEVITON Maleconnector, Grn, Taper Nose, 300Ac/Dc (16R21-UG)
- LEVITON Electrical Connector Assembly 15 Series Female Plug 150A Red (15D22-UR)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Electrical Connector Assembly 18 Series Fml Plug 2 0 - 4 0 Green (18D33-UG)
- HUBBELL Connector, 3R, 4X, 12, Male, White, Double (HBL15MW)
- Leviton Single Pole Devices