Shop All Single Pole Devices
Leviton
ELECTRICAL RECEPTACLES SIN POLE MALE RHINO PLG 444 MCM GRN
Mfr # 49M44-G
Zoro # G3905335
Free Shipping & Returns
$719.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type 1-Pole
- Series 49 Series
- NEMA Rating Type 3R
- Color Green
- Voltage Rating 1000
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Leviton
- MFR # 49M44-G
- Zoro # G3905335
- UPC # 78477280119
- Country of Origin Mexico
- Category Single Pole Devices
Dimensions
Length | 9.00 in |
Height | 1.50 in |
Width | 12 in |
Dimensions | 1.5 in Dia x 4.87 in L |
Wire Size | 444 |
Details
Type | 1-Pole |
Series | 49 Series |
NEMA Rating | Type 3R |
Color | Green |
Voltage Rating | 1000 |
Standards | UL Listed |
Current Rating | 796 |
Application | Commercial and Industrial Applications |
Mounting Type | Surface |
Contact Material | Silver Plated High Conductivity Alloy |
Temperature Rating | -60 to 135 |
Specifications | 1-Phase, 1-Wire |
Housing Material | Santoprene TPV |
Connection Type | Crimp/Solder |
Description
Complete Male Plug (Insulator, Male Contact, & Dust Cap), Crimped, 444 MCM Cable, 1135Amp Max., 1000Volt, 49 Series, Industrial Grade, Rhino-Hide Single Pole Connector - GREEN
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Ring Term, Vyl, Insul, 16, PK25 (EV14-14RB-Q)
- BURNDY One Hole Lug Compress Connector, 1/0 AWG (YA25TC38)
- KABLE KONTROL Kable Kontrol® Corrugated Split Wire Loom Tubing - 1-1/4" Inside Diameter - 100' Length - Black (wl925)
- KABLE KONTROL Kable Kontrol® Nylon Braided Sleeving - 1/4" Inside Diameter - 50' Length (BSLNY025-50)
- LEVITON Female Connectr, Blu, 2/0-4/0, Tpr, 300Ac/Dc (16D33-UB)
- LEVITON Electrical Connector Assembly 15 Series Male Plug 150A Red (15D21-UR)
- LEVITON Female Connectr, Grn, Taper Nose, 300Ac/Dc (16D33-UG)
- LEVITON Panel Rec 3R Lid 16 Ser (16S31-UR)
- LEVITON Angled Receptcle, Wht, 2/0-4/0, Taper Nose (16R27-UW)
- LEVITON Angled Recptcle, Red, Taper Nose, Female (16R28-UR)
- HUBBELL Receptacle, Grn, Female, 8-2, Taper (HBL15FRGN)
- Leviton Single Pole Devices